Shop All Safety Goggles
Mcr Safety
Safety Goggles, Clear Anti-Fog Lens
Mfr # HB510PF
Zoro # G307963579
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Polycarbonate
- Gender Unisex
- Temple Color Charcoal; Gray
- Eyewear Venting Ventless
- Lens Color Clear
Product Information
- Brand Mcr Safety
- MFR # HB510PF
- Zoro # G307963579
- UPC # 766868547186
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Temples, ANSI Dust/Splash Rating D3, D4, D5, Band Material Elastic, Brow Lining Material TPR, Dielectric Protection No, Eye Socket Lining Material TPR, Eyewear Size Universal, For Small Heads Designation Not Applicable, Frame Color Charcoal, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Spoggle Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10605R-M)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- MCR SAFETY MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens (2235R)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- MCR SAFETY Safety Goggles, Clear Uncoated Lens (2230R)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- MCR SAFETY Glasses, 22 Series Direct Vent, CL UV-AF, Elastic, 36PK (2225)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- SAS SAFETY GOGGLE ANTI FOG BLK FRAME/CLR LENS (SA5103)
- Mcr Safety Safety Goggles