Shop All Reader Eyewear
Mcr Safety
Safety Glasses, Traditional Anti-Fog
Mfr # DM13H20PF
Zoro # G5800634
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Venting Non-Vented
- Series Dominator DM3 Series
- Gender Unisex
- Frame Color Tortoise Shell
- Lens Coating Anti-Fog
Product Information
- Brand Mcr Safety
- MFR # DM13H20PF
- Zoro # G5800634
- UPC # 766868542761
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Safety Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Tortoise Shell Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Standards ANSI Z87.1, Eyewear Size M, Series Dominator DM3 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- PETZL Compact Energy Absorber (L010AB00)
- BRADY Pipe Marker, Storm Water, 2-1/2to7-7/8 In (7275-1)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, M (8), Natural, 100 Pack (MF-300-M)
- MCR SAFETY Bifocal Safety Reading Glasses, +1.50 (DM13H15PF)
- MCR SAFETY Reading Glasses, +2.5, Clear, Polycarbonate, Series: Better (8DRJ9)
- MCR SAFETY Bifocal Safety Reading Glasses, +1.00 (DM13H10PF)
- MCR SAFETY Reading Glasses, +2.0, Clear, Polycarbonate (9P844)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10G)
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (20389)
- Mcr Safety Eye Protection