Shop All Safety Glasses
Mcr Safety
Safety Glasses, Mirror Scratch-Resistant
Mfr # ST117
Zoro # G9172423
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Mcr Safety
- MFR # ST117
- Zoro # G9172423
- UPC # 766868001176
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Storm |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015 |
X-Ray Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | Yes |
Photochromatic Lens | No |
Arm Color | Black |
Arm Tip Type | Bayonet |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Description
Safety Glasses, Series ST1, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, CAN/CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 B (06271 B)
- MCR SAFETY FlexTuff Latex Dipped Gloves, Gray, X-Large, Pair, 12PK (9688XL)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (S2210)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HDX112AF)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (61LA76)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5110DT)
- Mcr Safety Safety Glasses