Shop All Safety Glasses
Mcr Safety
Safety Glasses, Indoor/Outdoor Anti-Scratch
Mfr # BK119
Zoro # G4023083
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Mcr Safety
- MFR # BK119
- Zoro # G4023083
- UPC # 766868231191
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series BK1, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Large Size Industrial Heavy Duty Latex Gloves (137399)
- RADIANS Safety Glasses, Electric Orange Polycarbonate Lens, Uncoated, (VT1-65)
- BRADY Tape, Gray, 100 ft. L, 2-1/4 In. W (113144)
- COMPAMIA Compamia ISP080-WHI Sundance Sunlounger - White- set of 2 (ISP080-WHI)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK112)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL010)
- MCR SAFETY MCR Safety® Law® LW310AF Safety Glasses LW3, Orange Temple Insert, Clear Lens, Clear Frame (LW310AF)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL400)
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- Mcr Safety Eye Protection