Shop All Safety Glasses
Mcr Safety
Safety Glasses, Green Scratch-Resistant
Mfr # T411G
Zoro # G3348161
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Multi-Color
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Metal
- Polarized Lens No
Product Information
- Brand Mcr Safety
- MFR # T411G
- Zoro # G3348161
- UPC # 766868751156
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Green |
Frame Color | Multi-Color |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Metal |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Rubicon |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015 |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Retainer Cord |
Photochromatic Lens | No |
Visible Luminous Transmission | 0.13 |
Arm Color | Silver |
Frame Type | Frameless |
Arm Tip Type | Spring Hinge |
Frame Style | Wraparound |
Description
Safety Glasses, Series T4, Gender Unisex, Lens Color Dark Green Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Gray, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Spring Hinge, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, CE EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- HY-KO 3In White Vinyl Number 9, 10PK (A30509)
- WEST CHESTER PROTECTIVE GEAR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (4060/L)
- ALLEGRO INDUSTRIES Replacement Breathing Tube (9920-01A)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (T411R)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BL119)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (FF322AF)
- MCR SAFETY Glasses, TK1 Black Frame, Clear UV-AF Lens, 12PK (TK110AF)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- Mcr Safety Eye Protection