Shop All Safety Glasses
Mcr Safety
Safety Glasses, Green Scratch Resistant
Mfr # SR22BG
Zoro # G307963838
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Mcr Safety
- MFR # SR22BG
- Zoro # G307963838
- UPC # 766868547582
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Swagger SR2, Gender Universal, Lens Color Green, Lens Coating Scratch Resistant, Frame Color Charcoal, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Removeable side shields, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 14XW Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- RADIANS Lens Cleaning (LCS161200)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- MCR SAFETY MCR Safety® Law® OG112AFOTG - Over-the-glass frame, Gray Anti-Fog Lens, Silver Frame (OG112AF)
- MCR SAFETY Safety Glasses, Gray 99.9% UV Rays;Anti-Fog; Scratch-Resistant (OG110AF)
- MCR SAFETY MCR Safety® Law® LW310AF Safety Glasses LW3, Orange Temple Insert, Clear Lens, Clear Frame (LW310AF)
- Mcr Safety Eye Protection