Shop All Safety Glasses
Mcr Safety
Safety Glasses, Green Anti-Scratch
Mfr # RP2150
Zoro # G5166682
original price:
$14.25
14% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Mcr Safety
- MFR # RP2150
- Zoro # G5166682
- UPC # 766868282223
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series RP2, Gender Unisex, Lens Color Green, Polarized Lens No, Lens Coating Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Closed Cell Foam Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-FA (669-C/48-NRVFO-FA)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0441-RD_5X3.5 (LCU4-0441-RD_5X3.5)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2150)
- MCR SAFETY Safety Glasses, Wraparound Clear (INVALID)
- MCR SAFETY Safety Glasses, Gray 99.9% UV Rays;Anti-Fog; Scratch-Resistant (OG110AF)
- MCR SAFETY MCR Safety CL110AF Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Fog (CL110AF)
- MCR SAFETY Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens (CL010)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF327)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- Mcr Safety Safety Glasses