Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # BK212
Zoro # G3600110
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # BK212
- Zoro # G3600110
- UPC # 766868232129
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | BearKat |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2015 |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Visible Luminous Transmission | 0.13 |
Arm Tip Type | Hybrid |
Frame Style | Wraparound |
Arm Color | Black |
Frame Type | Frameless |
Description
Safety Glasses, Series BEARKAT(R), Gender Universal, Lens Color Gray, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Eyewear Size M, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (NFD11HD/8M)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20931)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- MCR SAFETY Glasses, TK1 Black Frame, Clear UV-AF Lens, 12PK (TK110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW210AF)
- HONEYWELL NORTH Ultra-spec 2001 OTG Safety Glasses, UVEX S0112 (S0112)
- Mcr Safety Safety Glasses