Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Polarized
Mfr # MOUD112PF
Zoro # G5046956
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Camo
- Lens Coating Polarized
- Frame Material Polycarbonate
- Polarized Lens Yes
Product Information
- Brand Mcr Safety
- MFR # MOUD112PF
- Zoro # G5046956
- UPC # 766868544529
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Camo |
Lens Coating | Polarized |
Frame Material | Polycarbonate |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | UD1 |
Standards | ANSI Z87+, MIL-PRF 31013 |
X-Ray Detectable | No |
Metal Detectable | No |
Photochromatic Lens | No |
Frame Type | Full-Frame |
Frame Style | Traditional |
Arm Tip Type | Bayonet |
Arm Color | Green |
Description
Safety Glass, Series Mossy Oak(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Green, Eyewear Size M, Frame Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Intravenous Bag Label, Thermal 2-1/2" x 4" Yellow (PDT-254Y)
- NMC Foot Protection Required In This Area Sign (C157RB)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (CL4H25)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (MOUD114PF)
- MCR SAFETY Glasses, BearKat BK3 Blue Mirror Lens, 12PK (BK318)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (ST1150)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- Mcr Safety Eye Protection