Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog
Mfr # UD112PF
Zoro # G5047997
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gun Metal
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Mcr Safety
- MFR # UD112PF
- Zoro # G5047997
- UPC # 766868538559
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gun Metal |
Lens Coating | Anti-Fog |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | UD1 |
Standards | ANSI Z87+, MIL-PRF 31013 |
Visible Luminous Transmission | 0.13 |
X-Ray Detectable | No |
Photochromatic Lens | No |
Metal Detectable | No |
Arm Color | Gray |
Frame Style | Traditional |
Arm Tip Type | Bayonet |
Frame Type | Full-Frame |
Description
Safety Glass, Series UD1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disposable Lab Coat, 4XL, Green, PK30 (M1710G-4X)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 2PK (Z-262DG-2PK)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Orange, Class 3 (733C-3 2XL)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (UD112P)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL400)
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- MCR SAFETY Glasses, Swagger RP2 Clear MAX36 Lenses, 12PK (RP210DC)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (S2219)
- ERB SAFETY Kick Safety Glasses, Blue Temples, Clear Anti-Fog Lenses (17506)
- Mcr Safety Safety Glasses