Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # FF322AF
Zoro # G5166646
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Tpu/Pc
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Mcr Safety
- MFR # FF322AF
- Zoro # G5166646
- UPC # 766868005303
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Multi-Color |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Tpu/Pc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | ForceFlex |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16 |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Cleaning Bag |
Photochromatic Lens | No |
Visible Luminous Transmission | 0.13 |
Frame Type | Full-Frame |
Arm Color | Blue/White |
Arm Tip Type | Hybrid |
Frame Style | Wraparound |
Description
Safety Glasses, Series FF3, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Blue, White, Eyewear Size M, Frame Material Thermo Plastic Urethane/Polycarbonate, Lens Material Polycarbonate, Temple Color Blue/White, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cleaning Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGER 10/22 Passive Earmuffs & Shooting Glasses Combo, 23dB NRR, Glasses ANSI Z87.1+ Rated (70573)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- KLEIN TOOLS Pole Climbing Gaffs for 1986AR Series (86)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF327)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF317)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- MCR SAFETY MCR Safety® Swagger® SR148B Safety Glasses SR1, Clear Frame, Black TPR Temples, Blue Lens (SR148B)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD110AF)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S4201HS)
- Mcr Safety Eye Protection