Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog ; Anti-Scratch ; Uncoated
Mfr # MP112DC
Zoro # G305340525
product price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Mcr Safety
- MFR # MP112DC
- Zoro # G305340525
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Temple-to-Temple Width | 5 7/8 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Memphis, Lens Color Gray, Lens Coating Uncoated, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, Includes Cord, Standards ANSI Z87+, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV713FG (2XL))
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- MCR SAFETY MCR Safety® Law® LW310AF Safety Glasses LW3, Orange Temple Insert, Clear Lens, Clear Frame (LW310AF)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BL119)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XSGAF-BLU)
- Mcr Safety Eye Protection