Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # TK110
Zoro # G7259721
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Frame Material Nylon
- Eyewear Size Universal
Product Information
- Brand Mcr Safety
- MFR # TK110
- Zoro # G7259721
- UPC # 766868031104
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Frame Material | Nylon |
Gender | Unisex |
Series | TK1 |
Standards | AS/NZS 1337.1; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Visible Luminous Transmission | 0.9 |
Arm Color | Black |
Arm Tip Type | Telescoping; Spatula |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4150)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (SR14R)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (ST110)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- PYRAMEX V2 Readers® Safety Glasses Clear +1.5 Lens , Black Frame (SB1810R15)
- Mcr Safety Safety Glasses