Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # HK110
Zoro # G6675020
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # HK110
- Zoro # G6675020
- UPC # 766868009417
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Gender | Unisex |
Series | HK1 |
Standards | ANSI Z87+ |
Visible Luminous Transmission | 0.9 |
Arm Color | Clear/Red |
Arm Tip Type | Hybrid |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1824-L-17476)
- OAKLEY SI Fives Squared TonalUSA MattBLK w/Gry (OO9238-3354)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, XL, PR (TTP230KG-10)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2150)
- MCR SAFETY Glasses, Dominator DM3 Magnifier 1.5 Brown MAX6, 12PK (DM13H15BPF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG212PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DL310AF)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- MCR SAFETY Glasses, HK1 I/O Clear Mirror Lens, 12PK (HK119)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Pink (OF-VS3-89)
- Mcr Safety Safety Glasses