Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Duramass® Scratch-Resistant
Mfr # BK119
Zoro # G706437329
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Frost
- Lens Coating Duramass® Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Mcr Safety
- MFR # BK119
- Zoro # G706437329
- UPC # 766868231191
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Frost |
Lens Coating | Duramass® Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.66; Z87+ |
Visible Luminous Transmission | 0.36 |
Weight | 0.06 lbs |
Arm Tip Type | Hybrid |
Arm Color | Clear/Black |
Frame Type | Wraparound |
Description
Well-thought-out construction combines the best in safety, comfort and affordability! One-piece wraparound lenses won't obstruct vision; fits snugly for maximum safety. Comfort is enhanced by flexible temples and nonslip rubber head grips. Filters 99.9% of UV rays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Amber Scratch-Resistant (52YP41)
- MCR SAFETY Safety Knit Glove, Nitrile Coated, Large, 12/PR, Gray (MCS9673L)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB120SBU3X002500)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (LGB311-XXL)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG212PF)
- MCR SAFETY MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens (LW210)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (ST1150)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (FF322AF)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (UD112PF)
- Mcr Safety Eye Protection