Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Scratch
Mfr # UD119
Zoro # G5047988
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gun Metal
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Mcr Safety
- MFR # UD119
- Zoro # G5047988
- UPC # 766868538573
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series UD1, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, TIG Application, Black, PR (0260-2X)
- JJ KELLER Danger, Propane, OSHA Sign (8001146)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710AF)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- Mcr Safety Safety Glasses