Mcr Safety

Safety Glasses, Clear Anti-Scratch


original price: $9.21
56% off
new price: $3.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Description

Safety Glasses, Series Dallas(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87+, CE EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.