Shop All Safety Glasses
Mcr Safety
Safety Glasses, Blue Scratch-Resistant
Mfr # CL113
Zoro # G3600101
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Blue
- Frame Color Light Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Mcr Safety
- MFR # CL113
- Zoro # G3600101
- UPC # 766868761131
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Blue |
Frame Color | Light Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Checklite |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2015; ISO 12312-1 |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Features | Good For Everyday Use or a New Visitor Spec; Smaller Frame Sized to Fit Smaller Faces; Temple Type: Spatula; Lens Design: Single; Temple Material: Polycarbonate |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Visible Luminous Transmission | 0.68 |
Arm Tip Type | Spatula |
Frame Style | Traditional |
Frame Type | Frameless |
Arm Color | Blue |
Description
Safety Glasses, Series CL1, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Light Blue, Temple Style Spatula, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-112 (FS-17-112)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (ST110)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (T411R)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK210PF)
- MCR SAFETY MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material (BK112)
- MCR SAFETY MCR Safety® Swagger® SR148B Safety Glasses SR1, Clear Frame, Black TPR Temples, Blue Lens (SR148B)
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- Mcr Safety Eye Protection