Shop All Safety Glasses
Mcr Safety
Safety Glasses, Blue Scratch-Resistant
Mfr # BK213
Zoro # G3600147
original price:
$2.34
14% off
new price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Blue
- Frame Color Light Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Mcr Safety
- MFR # BK213
- Zoro # G3600147
- UPC # 766868232136
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Details
Item | Safety Glasses |
Lens Color | Blue |
Frame Color | Light Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | BearKat 2 |
UV Protection | 100% |
Standards | ANSI Z87.1-2015; ISO 12312-1 |
Metal Detectable | Yes |
Features | Strategically Sesigned For People With Smaller Profiles; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid |
X-Ray Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Visible Luminous Transmission | 0.68 |
Frame Style | Traditional |
Frame Type | Frameless |
Arm Color | Black |
Arm Tip Type | Hybrid |
Description
Safety Glasses, Series BK1, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 100 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- TRU-SPEC Mens Tactical Pants, Size 36", Dark Navy (1061)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- MCR SAFETY MCR Safety® Klondike® KD310AF Safety Glasses KD3, Black Frame, Clear Anti-fog Lens (KD310AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BL119)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Scratch-Resistant (CL119)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- Mcr Safety Safety Glasses