Shop All Safety Glasses
Mcr Safety
Safety Glasses, Amber Scratch-Resistant
Mfr # KD114AF
Zoro # G3600427
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Mcr Safety
- MFR # KD114AF
- Zoro # G3600427
- UPC # 766868281721
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Klondike |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2015 |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Visible Luminous Transmission | 0.8 |
Arm Tip Type | Spatula |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Arm Color | Black |
Description
Safety Glasses, Series KD1, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula/Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Impact Speedcuff Gloves in Black and Gray, Large (EWIMPSC0510)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 10-1/2W, PR (89628)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN110AF)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Clear Lens (BK110)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS110)
- MCR SAFETY MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple Material (BK110)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14003-02)
- Mcr Safety Eye Protection