Shop All Safety Glasses
Mcr Safety
Safety Glasses, Amber Scratch-Resistant
Mfr # BK114
Zoro # G3600156
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Amber
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Polarized Lens No
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # BK114
- Zoro # G3600156
- UPC # 766868231146
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Amber |
Lens Coating | Scratch-Resistant |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | BearKat |
Standards | ANSI Z87.1-2015 |
Visible Luminous Transmission | 0.8 |
Frame Type | Frameless |
Arm Color | Amber; Black |
Arm Tip Type | Hybrid |
Description
Safety Glasses, Series BEARKAT(R), Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Disposable Face Mask (2000 Pack) (MS03-SP)
- GASCO Calibration Gas, Helium, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-HELIUM)
- VISION METALIZERS Full Dome Acrylic Drop-In Mirror, Indoor, 23" Dia. W/2'x2' Panel, 360° Viewing Angle (DC22***)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL4H25PF)
- MCR SAFETY Glasses, Checklite CL1 Silver Mirror Lens, 12PK (CL117)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Clear Lens (BK110)
- MCR SAFETY Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SR119AF)
- MCR SAFETY MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material (BK112)
- MCR SAFETY Glasses, Swagger RP2 Clear MAX36 Lenses, 12PK (RP210DC)
- ALLEN CO Trigger Metal Frame Shooting Safety Glasses, Clear Lenses, ANSI Z87.1+ & CE Rated (2368)
- Mcr Safety Safety Glasses