Shop All Safety Glasses
Mcr Safety
Safety Glasses, Amber Duramass Hard Coat
Mfr # KD114
Zoro # G7239193
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Duramass Hard Coat
- Frame Material Nylon
- Series Klondike
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.94; Z87+
Product Information
- Brand Mcr Safety
- MFR # KD114
- Zoro # G7239193
- UPC # 766868381148
- Country of Origin Multiple
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Duramass Hard Coat |
Frame Material | Nylon |
Series | Klondike |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.94; Z87+ |
Visible Luminous Transmission | 0.8 |
Arm Tip Type | Telescoping; Spatula |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0024BL)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, L, 1000 PK, White (304750133)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- MCR SAFETY Glasses, BearKat BK3 Blue Mirror Lens, 12PK (BK318)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (BK112AF)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- MCR SAFETY Glasses, Swagger SR4 Clr Frm, Blk Mir MAX36 Polaz (SR417BZDC)
- JACKSON KleenGuard, V30 Nemesis Safety Glasses, Black Frame, Smoke Lens (25688)
- Mcr Safety Safety Glasses