Shop All Reader Eyewear
Mcr Safety
Safety Glass, Scratch Resistant, Cord
Mfr # MPH10
Zoro # G901709047
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Standards ANSI Z87+, ISO 12312-1
- Frame Color Black
- X-Ray Detectable No
- Gender Universal
Product Information
- Brand Mcr Safety
- MFR # MPH10
- Zoro # G901709047
- UPC # 766868546004
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Description
Scratch Resistant Bifocal Safety Glass with Cord, +1.00 Diopter Strength, Clear Lens Color, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1, Eyewear Size Universal, Series Memphis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Crystal Clear Lens Color Temple Yellow Safety Glasses (BLSH-ESCR-CLLCT-SG4Y)
- BRADY Drain Seal, 36 In. L, Yellow (PVC36)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15G)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50 (DM13H25PF)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- MCR SAFETY Reading Glasses, +1.5, Clear, Polycarbonate (K3H15)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- Mcr Safety Reader Eyewear