Shop All Rain Jackets
Mcr Safety
Rider Raincoat, Black, 4XL
Mfr # 267CX4
Zoro # G0403033
original price:
$23.87
17% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 60 in
- Fabric Weight 3 oz
- Gender Unisex
- Number of Outside Pockets 1
Product Information
- Brand Mcr Safety
- MFR # 267CX4
- Zoro # G0403033
- UPC # 45143267071
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 60 in |
Fits Chest Size | 58 in to 60 in |
Details
Item | Rider Raincoat |
Color | Black |
Material | PVC |
Fabric Weight | 3 oz |
Gender | Unisex |
Number of Outside Pockets | 1 |
Includes | (2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented |
Liner Material | Polyester |
Thickness | 0.35 mm |
Resists | water |
Number of Inside Pockets | 1 |
Seam Style | Stitched/Taped |
Closure Type | snaps |
Lining Material | Polyester |
Description
Rider Raincoat, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Black, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Radio Frequency Hazard, Landscape (OS-DS-A-1824-L-1686)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- Mcr Safety Rain Gear