Shop All General Purpose Gloves
Mcr Safety
Regular Weight Poly Cotton Natura, S, PK12
Mfr # 9638S
Zoro # G3601556
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Application Food Service, Material Handling
- Finger Style Full Finger
- Glove Style Knit
Product Information
- Brand Mcr Safety
- MFR # 9638S
- Zoro # G3601556
- UPC # 30451439638127
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Gloves |
Color | White |
Application | Food Service, Material Handling |
Finger Style | Full Finger |
Glove Style | Knit |
Glove Coating Finish | None |
Fabric Weight | Economy |
Glove Coating Coverage | Uncoated |
Thumb Style | Straight |
Glove Coating Material | Uncoated |
Standards | FDA Compliant Material |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, S, PR (19K975)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 3XL (70129_290-3XL)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 090)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637M)
- MCR SAFETY Multi-Purpose String Knit Gloves, White, Medium, 12PK (9506M)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, L, PK12 (9507L)
- MCR SAFETY Coated Gloves, L, High Vis Green, PK12 (9018CDG)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (967315L)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- MAXIFOAM PREMIUM VF, CoatedGloves, Nitrile, XL, W/G, 43FJ93, PR (34-800V/XL)
- Mcr Safety General Purpose Gloves