Shop All General Purpose Gloves
Mcr Safety
Regular Weight Cotton Poly Gray, M, PK12
Mfr # 9637XSM
Zoro # G3601739
product price: $4.59
/pk 12, $0.38/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9637XSM
- Zoro # G3601739
- UPC # 30451439637755
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | XS |
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (FT300M)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- MCR SAFETY Gloves, Cotton/Polyester, L, Gray, PK12 (9420KM)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- MCR SAFETY Golden Chore Quilt Palm Back W, PK12 (8526C)
- MCR SAFETY 13 Gauge 100 per. Nylon White Large, PK12 (9633LM)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- SAFE HANDLER High Visibility Tech Gloves, Large/X-Large, PR (BLSH-MSRG-12-LXL)
- Mcr Safety Gloves & Hand Protection