Shop All Heat Resistant Gloves
Mcr Safety
Regular Weight 14 oz Loop, M, PK12
Mfr # 9428KM
Zoro # G3301238
product price: $10.29
/pk 12, $0.86/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Knit
- Thickness 7 ga
- Max. Temp. Not Rated
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Mcr Safety
- MFR # 9428KM
- Zoro # G3301238
- UPC # 30451439428797
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Hi-Vis Orange/Green, PR (LPI-CC5-04-L)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65594)
- RONSTAN Rope Connector, Size Up to 1/2 In. (RF2665)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132K)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- Mcr Safety Gloves & Hand Protection