Shop All Cut-Resistant Sleeves
Mcr Safety
Regular Weight 10 Sleeve Thumb Slot
Mfr # 9371T
Zoro # G3683550
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 105
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Sleeve Style Sleeve with Thumbhole
- Length 10"
- ANSI/ISEA Abrasion Level 2
Product Information
- Brand Mcr Safety
- MFR # 9371T
- Zoro # G3683550
- UPC # 45143937172
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 10" |
Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series CutPro 9371T, Standards ANSI/ISEA 105, Stitching Material Kevlar, ANSI/ISEA Heat Level 2, EN 388 Rating 2A34XX, ANSI/ISEA Cut Load Greater Than 1,000 g, ANSI/ISEA Abrasion Cycles 930, ANSI/ISEA Abrasion Level 2, Anti-Static No, Latex-Free No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Wyoming (WS-A-1014-Wyoming)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- BRADY Danger Tag, 7-1/2 x 4 In, Rld Brs, PK25 (CLT2)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot W (9374TL)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 (9379KCT)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- Mcr Safety Workwear and Protective Clothing