Shop All Heat Resistant Gloves
Mcr Safety
Reg Wght Terry Kevlar Brwn Cotton, M, PK12
Mfr # 9430KM
Zoro # G0625880
product price: $42.49
/pk 12, $3.54/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Knit
- Thickness 7 ga
- Max. Temp. 500 Degrees F
- Standards ANSI/ISEA 105
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Mcr Safety
- MFR # 9430KM
- Zoro # G0625880
- UPC # 30451439430981
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 11.75 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anchor Sling, 8 ft. (30HG92)
- TIMBERLAND PRO Size 9 Men's Hiker Boot Steel Work Boot, Brown (86515)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 1-1/2 In (379-1511524)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9412KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- TUCKER SAFETY Small 20 in SteamGlove Steam Resistant Glove, PR (92202)
- Mcr Safety Gloves & Hand Protection