Shop All Welding Gloves
Mcr Safety
Red Ram Prem Grn Goatskin Mig Tig, M, PK12
Mfr # 4840M
Zoro # G1197275
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn - Full Back
- Palm Material Goatskin
- Color White
- Cuff Material Cowhide
- Stitching Material Kevlar(R)
Product Information
- Brand Mcr Safety
- MFR # 4840M
- Zoro # G1197275
- UPC # 30451434840273
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 5 in |
Description
Welding Gloves,MIG, TIG,M/8,PK12, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- BRADY Shipping Labels, 4 In, Black/White, PK500 (121141)
- MCR SAFETY Cooling Neck Gaiter, Hi-visibility (CGNG8)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4952M)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4940M)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4921S)
- MCR SAFETY Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4600LH)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, 2XL (WTIG)
- Mcr Safety Gloves & Hand Protection