Shop All Welding Gloves
Mcr Safety
Red Ram Prem Grain Goatskin Migtig, PK12
Mfr # 4840L
Zoro # G1197281
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Back Material Goatskin
- Glove Cut Gunn - Full Back
- Cuff Material Cowhide
- Color White
- Thumb Style Straight
Product Information
- Brand Mcr Safety
- MFR # 4840L
- Zoro # G1197281
- UPC # 30451434840341
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 5 in |
Description
Welding Gloves,MIG, TIG,L/9,PK12, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- HUBBELL GAI-TRONICS Strobe Light, Aluminum/Plastc, Blue, 120VAC (540-001)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL LG)
- PORTWEST Outcoach Jacket, L (S555)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4955L)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4960L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (750L)
- Mcr Safety Gloves & Hand Protection