Shop All Reader Eyewear
Mcr Safety
Reading Glasses, +2.5, Gray, Polycarbonate
Mfr # K3H25G
Zoro # G0190836
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Gray
- Standards ANSI Z87+, CE EN166
- Eyewear Venting Non-Vented
Product Information
- Brand Mcr Safety
- MFR # K3H25G
- Zoro # G0190836
- UPC # 766868473270
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87+, CE EN166, Eyewear Frame Style Half-Frame, Eyewear Size M, Series KD3, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION BEER BATTERED CHEESE CURDSsticker wisconsin poutine fried fresh, D-24 Beer Battered Cheese Cur (D-24 Beer Battered Cheese Cur)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86866 (86866)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (K3H10G)
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (K3H20G)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (K3H15G)
- MCR SAFETY MCR Safety® BearKat® BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens (BKH20)
- MCR SAFETY Bifocal Safety Reading Glasses, +1.00 (DM13H10PF)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20G)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74202)
- Mcr Safety Reader Eyewear