Shop All Reader Eyewear
Mcr Safety
Reading Glasses, +1.5, Gray, Polycarbonate
Mfr # BKH15G
Zoro # G0190766
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Gray
- Standards ANSI Z87+, CAN/CSA Z94.3
- Eyewear Venting Non-Vented
Product Information
- Brand Mcr Safety
- MFR # BKH15G
- Zoro # G0190766
- UPC # 766868482159
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Hybrid Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87+, CAN/CSA Z94.3, Eyewear Frame Style Frameless, Eyewear Size M, Series BK1, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- CONDOR Safety Glasses, Anti-Fog, Scratch-Resistant, Polycarbonate Lens, Frameless, Clear/Gray (4VCD5)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (BKH25G)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (BKH10G)
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (BKH20G)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20G)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.00 Diopter (8W738)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15)
- Mcr Safety Eye Protection