Shop All High Visibility Jackets & Coats
Mcr Safety
Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL
Mfr # 500RJHXL
Zoro # G4227772
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyurethane
- Length 32 in
- Gender Men's
- Number of Pockets 2
Product Information
- Brand Mcr Safety
- MFR # 500RJHXL
- Zoro # G4227772
- UPC # 45143500543
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 32 in |
Fits Chest Size | 48 in to 50 in |
Details
Item | Rain Jacket with Hood |
Color | Yellow/Green |
Material | Polyurethane |
Gender | Men's |
Number of Pockets | 2 |
Closure Type | Snaps |
Seam Style | Stitched/Taped |
Number of Inside Pockets | 0 |
Includes | Drawstring Hood |
Liner Material | Polyester |
Number of Outside Pockets | 2 |
ANSI Class | ANSI 107 Class 2 |
Resists | water |
Thickness | 0.28 mm |
Lining Material | Polyester |
Description
Rain Jacket with Hood, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow/Green, Front Closure Type Snaps, Gender Men's, Material Polyurethane, Length 32 in, Lining Material Polyester, Thickness 0.28 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY121SWH6X0025NS)
- LITTLE GIANT Gas Cylinder Storage Unit, 2-Labelled (GSU2-72W-70H)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-O4X)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- 2W INTERNATIONAL High Viz Light Weight Windbreaker, Small, Lime, Class 3 (317C-3 S)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- Mcr Safety High Visibility Jackets & Coats