Shop All High Visibility Jackets & Coats
Mcr Safety
Rain Jacket w/Hood, Hi-Vis Yellow/Green, 2XL
Mfr # 500RJHX2
Zoro # G4141575
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyurethane
- Length 33 in
- Gender Men's
- Number of Pockets 2
Product Information
- Brand Mcr Safety
- MFR # 500RJHX2
- Zoro # G4141575
- UPC # 45143500550
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 52 in to 54 in |
Details
Item | Rain Jacket with Hood |
Color | Yellow/Green |
Material | Polyurethane |
Gender | Men's |
Number of Pockets | 2 |
Closure Type | Snaps |
ANSI Class | ANSI 107 Class 2 |
Resists | water |
Number of Outside Pockets | 2 |
Seam Style | Stitched/Taped |
Liner Material | Polyester |
Thickness | 0.28 mm |
Includes | Drawstring Hood |
Number of Inside Pockets | 0 |
Lining Material | Polyester |
Description
Rain Jacket with Hood, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow/Green, Front Closure Type Snaps, Gender Men's, Material Polyurethane, Length 33 in, Lining Material Polyester, Thickness 0.28 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (ND68A93.CH)
- ANSELL Cut Resistant Glove, 7, 18G Black, PR (11-757)
- GRASSWORX Grassworx 6564751 16.5 x 10.25 in. Drain & Dry Astroturf Nonslip Boot Tray with Scraper; Cinder (6564751)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.2X)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- Mcr Safety High Visibility Jackets & Coats