Shop All Rain Jackets
Mcr Safety
Rain Jacket, Bound Seam, 4XL, Blue, Unisex
Mfr # 563JHX4
Zoro # G5046764
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon, Polyurethane
- Length 35 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Product Information
- Brand Mcr Safety
- MFR # 563JHX4
- Zoro # G5046764
- UPC # 45143637966
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 35 in |
Fits Chest Size | 66 in |
Maximum Chest Size | 66 in |
Description
Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snap, Gender Unisex, Material Nylon, TPU, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 35 in, Includes Lining Yes, Maximum Chest Size 66 in, Features Breathable, Cuff Style Straight, ANSI Type Unrated, Breathable Fabric Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- SELLSTROM 390 Premium Series Acetate Face Shields - Ratcheting - Single Crown (S39210)
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size (12640)
- MCR SAFETY Raincoat, Yellow, 2XL (230CX2)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, M (200JM)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, M (240CM)
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, S (240CS)
- SUPER SMOOTH Specila Event Umbrella; White (SU52885)
- Mcr Safety Rain Gear