Shop All Rain Jackets
Mcr Safety
Rain Jacket, Bound Seam, 3XL, Blue, Unisex
Mfr # 563JHX3
Zoro # G5048137
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon, Polyurethane
- Length 34 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Product Information
- Brand Mcr Safety
- MFR # 563JHX3
- Zoro # G5048137
- UPC # 45143637959
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 34 in |
Fits Chest Size | 64 in |
Maximum Chest Size | 64 in |
Description
Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snap, Gender Unisex, Material Nylon, TPU, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 34 in, Includes Lining Yes, Maximum Chest Size 64 in, Features Breathable, Cuff Style Straight, ANSI Type Unrated, Breathable Fabric Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470N53 (470N53)
- ROCKY 1st Med Carbon Fiber Toe Puncture-Resistant Public Service Boot, 12ME (FQ0911113)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0317YB)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 3XL (300CX3)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, S (240CS)
- MCR SAFETY Concord .35Mm Neoprene Nylon 49 Coat, L (800CNL)
- Mcr Safety Rain Gear