Shop All Disposable Sleeves
Mcr Safety
Protective Sleeve, 18" Sleeve Length
Mfr # KW18
Zoro # G8333614
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Cotton
- Size Universal
- Overall Length 18 in
- Thickness 24 ga
Product Information
- Brand Mcr Safety
- MFR # KW18
- Zoro # G8333614
- UPC # 45143231379
- Country of Origin Mexico
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | General Purpose Sleeves |
Color | Beige |
Material | Cotton |
Thickness | 24 ga |
Cuff Style | Elastic |
Series | KW18 |
Sleeve Construction | Seamless Knit |
Fabric Weight | 54 g |
Anti-Static | No |
Silicone-Free | No |
Latex-Free | No |
Brand and Series | MCR Safety KW18 |
ANSI/ISEA Cut Level | Not Tested |
Garment Style | Knit Cuff |
Description
General Purpose Sleeves, Sleeve Type Knit Cuff, Sleeve Construction Seamless Knit, ANSI/ISEA Cut Level Not Tested, Sleeve Style Sleeve, Sleeve Material Cotton, Sleeve Length 18 in, Thickness 24 ga, Silicone-Free No, Color Beige, Series KW18, Size Universal, Latex-Free No, Anti-Static No, FDA Compliant No, Fabric Weight 54 g, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE, ANSI 105, 3XL, PR (SKC5SN2-07-XXXL)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- MCR SAFETY Disposable Sleeves, 6 mil, Vinyl, 18 in L, One Size, Blue, 24 Pack, 12 Pairs Per Package (S063E4)
- MCR SAFETY 18 Denim Sleeve (39818)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- CHILL-ITS BY ERGODYNE 2XL Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- Mcr Safety Disposable Clothing