Shop All Leather Driver's Gloves
Mcr Safety
Prem Leather Driver Natural Pe, L, PK12
Mfr # 3100L
Zoro # G0661547
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Straight
- Glove Back Material Split Cowhide Leather
- Glove Liner Material Unlined
Product Information
- Brand Mcr Safety
- MFR # 3100L
- Zoro # G0661547
- UPC # 30451433100361
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Gray |
Thumb Style | Straight |
Glove Back Material | Split Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Palm Construction | Leather |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Fog Coating, Wraparound, Frameless, Black, Clear Lens (BK110AF)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-AW-135)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (3405M)
- MCR SAFETY Economy Cd Grain Cowhide Driver, L, PK12 (3202L)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32056L)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- MCR SAFETY Leather Driver Gloves, HiVis Orange, XL, PR (34411XL)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- Mcr Safety Gloves & Hand Protection