Shop All Leather Driver's Gloves
Mcr Safety
Prem Grd Pigskin Driver Red Flc, XL, PK12
Mfr # 3450XL
Zoro # G1197729
product price: $98.19
/pk 12, $8.18/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Beige
- Material Pigskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Pigskin
Product Information
- Brand Mcr Safety
- MFR # 3450XL
- Zoro # G1197729
- UPC # 30451433450459
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- SKECHERS Work Boots, 11 Sz, EW Footwear W, Black, PR (76553 - BKBL SZ 11EW)
- SIGNMISSION Now Hiring Team Leaders Yard Sign & Stake outdoor plastic coroplast window, C-2436 TEAM LEADERS (C-2436 TEAM LEADERS)
- MCR SAFETY Prem Grd Pigskin Drvr Red Fleece, M, PK12 (3450M)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XL, PR (3201XL)
- MCR SAFETY Road Hustler Prem Grn Driver Wing, L, PK12 (3224L)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- MCR SAFETY Gloves, L, PR (MU3624L)
- MCR SAFETY Indust Grade Cowhide Grain Driver, M, PK12 (3213M)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2001KXL)
- Mcr Safety Leather Driver's Gloves