Shop All Leather Driver's Gloves
Mcr Safety
Prem Grain Goatskin Drvr Keystone, S, PK12
Mfr # 3611S
Zoro # G0485171
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Product Information
- Brand Mcr Safety
- MFR # 3611S
- Zoro # G0485171
- UPC # 30451433611133
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRY8)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, M, PK12 (3611M)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- MCR SAFETY Prem Grn Goatskin Drvr Keystone, 2XL, PK12 (3611XXL)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- MCR SAFETY Drivers Glove, Cowhide, Grain, XL, PR (3205XL)
- MCR SAFETY Leather Gloves, Goatskin, XL, PR (36111XL)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/9)
- Mcr Safety Gloves & Hand Protection