Shop All Leather Driver's Gloves
Mcr Safety
Prem Grade Pigskin Driver Stra, M, PK12
Mfr # 3410M
Zoro # G1199101
product price: $68.69
/pk 12, $5.72/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Pigskin
Product Information
- Brand Mcr Safety
- MFR # 3410M
- Zoro # G1199101
- UPC # 30451433410231
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- JJ KELLER Caution, Watch For Forklift, OSHA Sign (8001183)
- MILWAUKEE TOOL Clear Performance Safety Glasses (Polybag) (48-73-2021)
- MCR SAFETY Prem Grade Pigskin Driver Stra, L, PK12 (3410L)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- MCR SAFETY Industry Grade Pigskin Driver Str, M, PK12 (3400M)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- MCR SAFETY Leather Gloves, A5, Brown/Green, 3XL, PR (PD3430XXXL)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, S, PK12 (3250S)
- Mcr Safety Gloves & Hand Protection