Shop All Leather Driver's Gloves
Mcr Safety
Prem Grade Pigskin Driver Stra, L, PK12
Mfr # 3410L
Zoro # G1199095
product price: $68.69
/pk 12, $5.72/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Pigskin
Product Information
- Brand Mcr Safety
- MFR # 3410L
- Zoro # G1199095
- UPC # 30451433410309
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size M (MT61564)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- RADIANS Mirage Small Eyewear 1 each Clear (GLS112-CL)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- MCR SAFETY Prem Grade Pigskin Driver Stra, M, PK12 (3410M)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- MCR SAFETY Driver Gloves, CowGrain Lthr, Cream, 2XL, PR (3201XXL)
- MCR SAFETY Leather Palm Gloves, Deerskin, S, PR (3500S)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336L)
- Mcr Safety Leather Driver's Gloves