Shop All Hacksaw and Coping Saw Blades
Mcr Safety
Predalite, Palm Coated, XL, PK12
Mfr # 9780XL
Zoro # G7263020
product price: $31.89
/pk 12, $2.66/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9780XL
- Zoro # G7263020
- UPC # 30451439780451
- Country of Origin Pakistan
- Category Hacksaw and Coping Saw Blades
Details
Item | Coated Gloves |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Barrette File - Swiss Pattern, Cut 0 (12508)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- MCR SAFETY Predalite, Palm Coated, S, PK12 (9780S)
- HUSQVARNA DMND BLADE SR 4""X7/8"" (542761408)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- HARDWARE EXPRESS 12 in. 18T Lenox High Speed Hacksaw Blade (20144-V218HE)
- Mcr Safety Cutting and Shaping Tools