Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR
Mfr # 9666XL
Zoro # G4521011
product price: $1.89
/pr
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 9666XL
- Zoro # G4521011
- UPC # 30451439666465
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038YB)
- EDGE Latex Free Glove, 48126VP Loose, 8, PR (48-126VP)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A9, PR (29-0910B/9L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9666L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XS, PR (9666XS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9666S)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Medium (N9674M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- Mcr Safety Gloves & Hand Protection