Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR
Mfr # VP9696L
Zoro # G8475330
original price:
$3.36
40% off
new price: $1.99
/pr
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # VP9696L
- Zoro # G8475330
- UPC # 45143552580
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10" |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | 3/4 |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Glove Coating Finish | Flat |
Thickness | 13 ga |
Standards | EN388 - 4 |
Glove Construction | Seamless Knit |
Resists | Abrasions, Cuts |
Insulated | No |
Thumb Style | Straight |
ANSI/ISEA Puncture Level | 1 |
Application | Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose |
Suggested Use Environment | Dry/Light Oil |
ANSI/ISEA Cut Level | 1 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
ANSI/ISEA Cut Level - 2011 | 1 |
Cuff Style | Knit Wrist |
Glove Lining Material | Nylon |
Description
Coated Gloves, Color Gray, Insulated No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 1924A (1924A)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (H134-M)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, XL (71309)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (VP9696S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (VP9696XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9674L)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Medium (9680M)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size X-Large (60 Pairs) (ZZZ-DIE-DLX-1905x60)
- Mcr Safety Coated Gloves