Shop All Disposable Sleeves
Mcr Safety
Polypropylene Blue Sleeve Guard 18, PK200
Mfr # S123E4
Zoro # G0482268
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size Universal
- Overall Length 18 in
- Seam Style Serged
Product Information
- Brand Mcr Safety
- MFR # S123E4
- Zoro # G0482268
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | Blue |
Material | Polypropylene |
Seam Style | Serged |
Thickness | 1.8 mil |
Cuff Style | Elastic |
Sleeves Primary Material | Polypropylene |
Closure Type | Elastic |
Resistant To | Non-Hazardous Dry Particles, Dust |
Brand and Series | MCR Safety S123E4 |
Disposable Sleeve Type | General Purpose |
Latex-Free | No |
Silicone-Free | No |
Sterile/Non-Sterile | Non-Sterile |
Hazard Protection Type | Non-Hazardous Dry Particulates |
Protection Type | Liquid & Particulate |
Wrist Closure | Elastic |
Shoulder Closure | Elastic |
FDA Compliant | No |
Garment Style | Sleeve |
Description
Disposable Sleeve, Color Blue, FDA Compliant No, Material Polypropylene, Latex-Free No, Overall Length 18 in, Seam Style Serged, Sleeves Primary Material Polypropylene, Thickness 1.8 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series MCR Safety S123E4, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- NEVS ISBT 128 Thawed Apheresis Plasma 2" x 2" (BBC-2121)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- MCR SAFETY Disposable Sleeves, 6 mil, Vinyl, 18 in L, One Size, Blue, 24 Pack, 12 Pairs Per Package (S063E4)
- MCR SAFETY 18 Denim Sleeve (39818)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length (KW18)
- CONDOR Sleeves, 18 In., Polypropylene, Blue, PK200 (26W860)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- Mcr Safety Workwear and Protective Clothing