Shop All Safety Glasses
Mcr Safety
Polarized Safety Glasses, Black Polarized
Mfr # DM1337BZ
Zoro # G5046746
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Black
- Frame Color Black
- Lens Coating Polarized
- Frame Material Polycarbonate
- Polarized Lens Yes
Product Information
- Brand Mcr Safety
- MFR # DM1337BZ
- Zoro # G5046746
- UPC # 766868542266
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Polarized Safety Glasses |
Lens Color | Black |
Frame Color | Black |
Lens Coating | Polarized |
Frame Material | Polycarbonate |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Dominator DM3 |
Standards | ANSI Z87+, MIL-PRF 31013 |
Photochromatic Lens | No |
Visible Luminous Transmission | 0.13 |
X-Ray Detectable | No |
Metal Detectable | Yes |
Arm Tip Type | Adjustable |
Arm Color | Black |
Frame Style | Traditional |
Frame Type | Half-Frame |
Description
Safety Glass, Series DM3, Gender Unisex, Lens Color Dark Gray Mirror, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87+, MIL-PRF 31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (22-600L)
- CONDOR Back Support, L (1EC64)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-91-010)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 4 Inch Diameter (TF-4)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BK212)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (MP110PF)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Glasses, BearKat BK2 Clear Lens, 12PK (BK210)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG212PF)
- Mcr Safety Safety Glasses