Shop All Disposable Gloves
Mcr Safety
NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, Orange
Mfr # 6016OL
Zoro # G702680477
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Series NitriShield with Grippaz
Product Information
- Brand Mcr Safety
- MFR # 6016OL
- Zoro # G702680477
- UPC # 40045143574108
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Outside Diameter | 2.25 |
Height | 3.5 |
Width | 5.2 |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 6 mil |
Series | NitriShield with Grippaz |
Description
These 6-mil Orange Nitrile Gloves feature NitriShield® with Grippaz Technology. The unique fish-scale pattern provides unsurpassed grip and durability. Ergonomically designed for not only wet grip on the outside, but also to reduce hand slippage on the inside. Designed to cover a broad spectrum of industrial uses including automotive, assembly, paint spraying, electro-plating, cleaning, asbestos removal and janitorial. 9-1/2" long. Sizes S-2XL.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1SW01A000)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH3X00250B)
- CAROLINA SHOE Work Boots, Mens, 8, EEEE, Insulated, Brn, PR (CA4821)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 2XL, 100 PK, Orange (6016OXXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, Orange (6016OS)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Clear (5015M)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (6062XXL)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S (7), 1000 PK, Beige (5045S)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Green (MIIMDS195284)
- Mcr Safety Disposable Gloves