Shop All Disposable Gloves
Mcr Safety
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # 6012L
Zoro # G408597536
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 12 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 6012L
- Zoro # G408597536
- UPC # 40045143601231
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Description
Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6012 is a premium quality powder free nitrile glove that measures 6 mil in thickness and is 12 inches in length. It is a Medical Grade product and rated as a Class 1 Medical Device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4000)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 8.5 W (D93120)
- BADGER TAG & LABEL Two-Part Receiving Tag, PK100 (28003PS2)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue (6012XL)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (6012M)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6012S)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, L, 1000 PK (7010L)
- MCR SAFETY Disposable Gloves, Powder-Free, XL, 100 PK, Blue (6012XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (60035PS)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-FMN100452)
- Mcr Safety Gloves & Hand Protection